Motion
873/10

GREENLEE
873/10

Wire Ferrule, 0.394", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 13AWG
MI ITEM #05116025
MFR #873/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
873/10

Wire Ferrule, 0.394", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 13AWG
MI ITEM #05116025
MFR #873/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
873/10 AWG 13 BY 18.5MM LONG TWIN

Specifications

  • Terminal Shape
    Wire Ferrule
  • Terminal Length
    0.394 in
  • Wire Gauge Range
    Maximum of 13
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Polypropylene
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Maximum Wire Gauge
    13 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought