Motion
875/14

GREENLEE
875/14

Wire Ferrule, 0.551", Yellow Polypropylene Insulated Barrel, Copper Contact, Maximum of 10
Mi Item #05116028
MFR #875/14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
875/14

Wire Ferrule, 0.551", Yellow Polypropylene Insulated Barrel, Copper Contact, Maximum of 10
Mi Item #05116028
MFR #875/14

Mfr description
875/14 AWG 10 BY 26MM LONG TWIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Terminal Length
    0.551 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Polypropylene
  • Maximum Wire Gauge
    10 AWG
  • Terminal Shape
    Wire Ferrule
  • Wire Gauge Range
    Maximum of 10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)