Motion
166/6
Wire Ferrule, 0.236", Brown Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 26AWG
MI ITEM #05116031
MFR #166/6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Ferrule, 0.236", Brown Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 26AWG
MI ITEM #05116031
MFR #166/6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
166/6 AWG 26 BY 10.4MM LONG FRENCH

Specifications

  • Terminal Shape
    Wire Ferrule
  • Terminal Length
    0.236 in
  • Wire Gauge Range
    Maximum of 26
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Polypropylene
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Brown
  • Maximum Wire Gauge
    26 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought