Motion
890
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 16
Mi Item #05116073
MFR #890
Price$435.57/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 4-3/4 in, Number of Hole Saws: 16
Mi Item #05116073
MFR #890

Mfr description
890 INDUSTRIAL MAINTENANCE BI-METAL HOLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$435.57/kt

Specifications

Dimensions

  • Largest Saw Diameter
    4-3/4 in
  • Saw Diameter
    1, 1-1/2, 1-1/8, 1-3/4, 1-3/8, 2, 2-1/2, 2-1/4, 3, 3-1/4, 3-3/4, 3-5/8, 3/4, 4-1/8, 4-3/4, 7/8
  • Smallest Saw Diameter
    3/4 in

Details

  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    16
  • UPC_NO
    783310034797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)