Motion
891
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 9
MI ITEM #05116074
MFR #891
Price$185.14/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Set - Bi-Metal, Smallest Saw Diameter: 3/4 in, Largest Saw Diameter: 2-1/2 in, Number of Hole Saws: 9
MI ITEM #05116074
MFR #891

Mfr description
891 ELECTRICIANS BI-METAL HOLE SAW KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.14/kt

Specifications

Dimensions

  • Largest Saw Diameter
    2-1/2 in
  • Saw Diameter
    1-1/2 in, 1-1/8 in, 1-3/4 in, 1-3/8 in, 2 in, 2-1/2 in, 2-1/4 in, 3/4 in, 7/8 in
  • Smallest Saw Diameter
    3/4 in

Details

  • Blade Material
    Bi-Metal
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Number of Arbors
    2
  • Number of Hole Saws
    9
  • UPC_NO
    783310034803

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)