Motion
L97
Magnetic Laser Level -
MI ITEM #05116075
MFR #L97
Price$323.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Magnetic Laser Level -
MI ITEM #05116075
MFR #L97

Mfr description
L97 MINI MAGNET LASER LEVEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.39/each

Specifications

Dimensions

  • Height
    1-13/16 in
  • Length
    5-1/16 in
  • Minimum Measuring Range
    80 yd
  • Width
    3/4 in

Details

  • Batteries Included
    Included
  • Battery Type
    N-Style
  • Level Type
    Magnetic Laser Level
  • Number Of Vials
    4
  • UPC_NO
    783310035824

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)