Motion
34AR-6

GREENLEE
34AR-6

Spade-Blade Wood Bit Set - Carbon Steel Material, Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 1 in, Number of Pieces: 6
Mi Item #05116078
MFR #34AR-6
Price$73.40/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
34AR-6

Spade-Blade Wood Bit Set - Carbon Steel Material, Smallest Drill Bit Size: 3/8 in, Largest Drill Bit Size: 1 in, Number of Pieces: 6
Mi Item #05116078
MFR #34AR-6

Mfr description
34AR-6 SELF-FEEDING SPADE BIT KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.40/kt

Specifications

Dimensions

  • Drill Bit Size
    1 in, 1/2 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
  • Increments
    1/8 in
  • Largest Drill Bit Size
    1 in
  • Overall Length
    6-1/4 in
  • Shank Size
    1/4 in
  • Smallest Drill Bit Size
    3/8 in

Details

  • Center Point Type
    Self-Feed Threaded/ Toothed
  • Finish Coating
    Uncoated
  • Material
    Carbon Steel
  • Number Of Pieces
    6
  • Series
    34A
  • Shank Type
    Quick-Change Hex
  • UPC_NO
    783310037101
  • Wire Fishing Hole
    Wire Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)