Motion
249AVBB

GREENLEE
249AVBB

Draw Stud, Punch Type: Knockout Punches
MI ITEM #05116093
MFR #249AVBB
List Price$77.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
249AVBB

Draw Stud, Punch Type: Knockout Punches
MI ITEM #05116093
MFR #249AVBB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.70/each for your price

Overview

Mfr description
249AVBB SLUG-BUSTER SELF CENTERING

Specifications

  • Accessory Type
    Draw Stud
  • Punch Type
    Knockout Punches
  • Punch Size
    1-7/32 in, 1.115 in, 1.21 in, 1.28 in, 1.362 in, 1.457 in, 1.595 in, 1.701 in
  • For Use With
    11357, 31975, 35158, 35169, 35179, 36692, 60237, 60246, 721-1, 721-1-1/4, 721-3/4, 7211BB-1, 7211BB-1-1/4, 7211BB-3/4, 7211EBB-37, 7235BB/32013, 77P-1-1/4, 77P-3/4, 77U-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought