Motion
440AV
Die, Punch Type: Knockout Punches, Punch Size: 1-15/16 in
MI ITEM #05116096
MFR #440AV
List Price$84.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die, Punch Type: Knockout Punches, Punch Size: 1-15/16 in
MI ITEM #05116096
MFR #440AV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$84.31/each for your price

Overview

Mfr description
440AV STANDARD ROUND KNOCKOUT

Specifications

  • Accessory Type
    Die
  • Punch Type
    Knockout Punches
  • Punch Size
    1-15/16 in
  • For Use With
    1906SB/34357, 38456, 38520, 439AV, 721-1-1/2, 7211BB-1-1/2, 7216/32017, 7237BB/32014, 7238SB/34757, 7306/15909, 7306SB/34360, 7310/15910, 7310SB/34361, 7361SB/34359, 737BB/19974, 75BB, 7606SB/07173, 7610SB/07174, 7706SB/10476, 77P-1-1/2, 77U-1-1/2, 7806SB/34293, 7906SB/34300, LS60LB11/04311, LS60LB12/04661, LS60LB22/04312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought