Specifications
Dimensions
- Hole Diameter11/16 in
Details
- Cutting Capacity14 Gauge Steel
- Hole ShapeRound
- MaterialMetal
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- UPC_NO783310042280
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
Overview
Mfr description
1752AV STANDARD ROUND KNOCKOUT