Motion
1756AV

GREENLEE
1756AV

1756AV
Mi Item #05116104
MFR #1756AV
Price$205.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
1756AV

1756AV
Mi Item #05116104
MFR #1756AV

Mfr description
1756AV STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$205.66/each

Specifications

Dimensions

  • Hole Diameter
    2 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • UPC_NO
    783310042327
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)