Motion
1783AV

GREENLEE
1783AV

Knockout Punch, Hole Diameter: 2-1/8", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #05116111
MFR #1783AV
List Price$224.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
1783AV

Knockout Punch, Hole Diameter: 2-1/8", Cutting Capacity: 10 Gauge Steel, Hole Shape: Round
MI ITEM #05116111
MFR #1783AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.57/each for your price

Overview

Mfr description
1783AV STANDARD ROUND KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel
  • Cutting Capacity
    10 Gauge Steel
  • Hole Diameter
    2-1/8 in
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought