Motion
1790AV

GREENLEE
1790AV

1790AV
MI ITEM #05116113
MFR #1790AV
Price$357.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
1790AV

1790AV
MI ITEM #05116113
MFR #1790AV

Mfr description
1790AV STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.21/each

Specifications

Dimensions

  • Hole Diameter
    2-3/4 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • UPC_NO
    783310042471
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)