1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
5060MESH
Tool Cabinet - 48 in Wide, 28 in Deep, 52 in High, Green, Rolling Cabinet, Number of Shelves: 3
MI ITEM #
05116123
MFR #
5060MESH
List Price
$8,789.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
GREENLEE 5060MESH
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
5060MESH
Tool Cabinet - 48 in Wide, 28 in Deep, 52 in High, Green, Rolling Cabinet, Number of Shelves: 3
MI ITEM #
05116123
MFR #
5060MESH
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,789.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
5060MESH MESH CABINET 52" BY 48" BY 28"
Specifications
Type
Rolling Cabinet
Width
48 in
Depth
28 in
Color
Green
Height
52 in
Number Of Shelves
3
Weight
401 lbs
Length
48 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought