Motion
469/10

GREENLEE
469/10

Wire Ferrule, 0.394", White Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 20AWG
MI ITEM #05116126
MFR #469/10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
469/10

Wire Ferrule, 0.394", White Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 20AWG
MI ITEM #05116126
MFR #469/10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Terminal Length
    0.394 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    White
  • Insulation Material
    Polypropylene
  • Maximum Wire Gauge
    20 AWG
  • Terminal Shape
    Wire Ferrule
  • Wire Gauge Range
    Maximum of 20

Overview

Mfr description
469/10 AWG 20 BY 16MM LONG DIN INSULATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought