Motion
04611
Knockout Punch, Hole Diameter: 50.8mm, Cutting Capacity: 10 Gauge Stainless Steel, Self-Centering
MI ITEM #05116167
MFR #04611
Your Price$559.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knockout Punch, Hole Diameter: 50.8mm, Cutting Capacity: 10 Gauge Stainless Steel, Self-Centering
MI ITEM #05116167
MFR #04611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$559.85/each(List $643.82)

Overview

Mfr description
04611 SLUG-SPLITTER STANDARD KNOCKOUT

Specifications

  • Hole Shape
    Round
  • Workpiece Material
    Fiber Glass, Plastic, Stainless Steel, Steel
  • Cutting Capacity
    10 Gauge Stainless Steel
  • Self Centering
    Self-Centering
  • Hole Diameter
    50.8 mm
  • Material
    Alloy Steel
  • Required Driver Type
    Hydraulic, Ratchet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought