Motion
3205AV

GREENLEE
3205AV

3205AV
MI ITEM #05116170
MFR #3205AV
Price$129.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
3205AV

3205AV
MI ITEM #05116170
MFR #3205AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.48/each

Specifications

Dimensions

  • Hole Diameter
    1-3/8 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • UPC_NO
    783310047346
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel

Overview

Mfr description
3205AV STANDARD ROUND KNOCKOUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought