Motion
167/H
Wire Ferrule, 0.236", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 24AWG
MI ITEM #05116176
MFR #167/H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Ferrule, 0.236", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 24AWG
MI ITEM #05116176
MFR #167/H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
167/H AWG 24 BY 10.4MM LONG OLD DIN

Specifications

  • Terminal Shape
    Wire Ferrule
  • Terminal Length
    0.236 in
  • Wire Gauge Range
    Maximum of 24
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Polypropylene
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Maximum Wire Gauge
    24 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought