Motion
167/HL

GREENLEE
167/HL

Wire Ferrule, 0.315", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 24AWG
MI ITEM #05116177
MFR #167/HL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
167/HL

Wire Ferrule, 0.315", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 24AWG
MI ITEM #05116177
MFR #167/HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
167/HL AWG 24 BY 12.4MM LONG OLD DIN

Specifications

  • Terminal Shape
    Wire Ferrule
  • Terminal Length
    0.315 in
  • Wire Gauge Range
    Maximum of 24
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Polypropylene
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Maximum Wire Gauge
    24 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought