Motion
168/T
Wire Ferrule, 0.236", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 22AWG
Mi Item #05116178
MFR #168/T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Ferrule, 0.236", Blue Polypropylene Insulated Barrel, Copper Contact, Max. Wire Gauge 22AWG
Mi Item #05116178
MFR #168/T

Mfr description
168/T AWG 22 BY 10.4MM LONG OLD DIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Terminal Length
    0.236 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Blue
  • Insulation Material
    Polypropylene
  • Maximum Wire Gauge
    22 AWG
  • Terminal Shape
    Wire Ferrule
  • Wire Gauge Range
    Maximum of 22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)