Motion
171/G
Wire Ferrule, 0.315", Yellow Polypropylene Insulated Barrel, Copper Contact, 18 to 17AWG
Mi Item #05116188
MFR #171/G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Ferrule, 0.315", Yellow Polypropylene Insulated Barrel, Copper Contact, 18 to 17AWG
Mi Item #05116188
MFR #171/G

Mfr description
171/G AWG 18 BY 14.6MM LONG OLD DIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Terminal Length
    0.315 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Insulation Color
    Yellow
  • Insulation Material
    Polypropylene
  • Maximum Wire Gauge
    17 AWG
  • Minimum Wire Gauge
    18 AWG
  • Terminal Shape
    Wire Ferrule
  • Wire Gauge Range
    18 to 17 AWG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)