Specifications
Dimensions
- Drill Bit Size5/16 in
Details
- Cutting DirectionRight Hand Cut
- Finish CoatingUncoated
- MaterialCarbide-Tipped, Carbon Steel
- Screw Anchor BitNo
- SeriesMAS
- Shank TypeHex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)