Motion
SDS-5/8

GREENLEE
SDS-5/8

Hammer Drill Bit - 5/8 in, Alloy Steel, Carbide-Tipped, SDS Plus Shank
Mi Item #05116218
MFR #SDS-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
SDS-5/8

Hammer Drill Bit - 5/8 in, Alloy Steel, Carbide-Tipped, SDS Plus Shank
Mi Item #05116218
MFR #SDS-5/8

Mfr description
SDS-5/8 SDS-PLUS CARBIDE TIPPED MASONRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    5/8 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    Alloy Steel, Carbide-Tipped
  • Screw Anchor Bit
    No
  • Series
    SDS
  • Shank Type
    SDS Plus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)