Motion
5135AV

GREENLEE
5135AV

5135AV
MI ITEM #05116304
MFR #5135AV
Price$1,199.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
5135AV

5135AV
MI ITEM #05116304
MFR #5135AV

Mfr description
5135AV STANDARD ROUND KNOCKOUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,199.17/each

Specifications

Dimensions

  • For Conduit Pipe Size
    5 in
  • Hole Diameter
    5-5/8 in

Details

  • Cutting Capacity
    10 Gauge Steel
  • Hole Shape
    Round
  • Material
    Metal
  • Required Driver Type
    Hand Wrench, Hydraulic, Ratchet Wrench
  • UPC_NO
    783310054474
  • Workpiece Material
    Aluminum, Fiber Glass, Plastic, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)