Motion
645-3/4

GREENLEE
645-3/4

Cutter - Carbide Material, Size: 3/4 in
Mi Item #05116309
MFR #645-3/4
Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
645-3/4

Cutter - Carbide Material, Size: 3/4 in
Mi Item #05116309
MFR #645-3/4

Mfr description
645-3/4 QUICK CHANGE STAINLESS STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.18/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • Accessory Type
    Cutter
  • Material
    Carbide
  • UPC_NO
    783310056935
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)