Motion
645-1-3/4

GREENLEE
645-1-3/4

Cutter - Carbide Material, Size: 1-3/4 in
MI ITEM #05116317
MFR #645-1-3/4
Your Price$101.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
645-1-3/4

Cutter - Carbide Material, Size: 1-3/4 in
MI ITEM #05116317
MFR #645-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.60/each(List $116.83)

Overview

Mfr description
645-1-3/4 QUICK CHANGE STAINLESS STEEL

Specifications

  • Accessory Type
    Cutter
  • Size
    1-3/4 in
  • Material
    Carbide
  • UPC_NO
    783310057024

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought