Motion
645-2
Cutter - Carbide Material, Size: 2 in
Mi Item #05116318
MFR #645-2
Price$126.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutter - Carbide Material, Size: 2 in
Mi Item #05116318
MFR #645-2

Mfr description
645-2 QUICK CHANGE STAINLESS STEEL HOLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.49/each

Specifications

Dimensions

  • Size
    2 in

Details

  • Accessory Type
    Cutter
  • Material
    Carbide
  • UPC_NO
    783310057031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)