Motion
645-002

GREENLEE
645-002

Pilot Drill - Alloy Steel Material, Size: 2-3/8 to 3 in
Mi Item #05116326
MFR #645-002
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
645-002

Pilot Drill - Alloy Steel Material, Size: 2-3/8 to 3 in
Mi Item #05116326
MFR #645-002

Mfr description
645-002 PILOT DRILL FOR SIZES 2-3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Size
    2-3/8 to 3 in

Details

  • Accessory Type
    Pilot Drill
  • For Use With
    Carbide Cutter
  • Material
    Alloy Steel
  • UPC_NO
    783310057628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)