Specifications
Dimensions
- Largest Saw Diameter1-3/8 in
- Saw Diameter1-1/8 in, 1-3/8 in, 7/8 in
- Smallest Saw Diameter7/8 in
Details
- Cutting Edge TypeToothed
- Cutting MaterialCarbide-Tipped
- Finish CoatingUncoated
- Number of Arbors1
- Number of Hole Saws3
- UPC_NO783310058205
Overview
Mfr description
655 KWIK CHANGE STAINLESS STEEL HOLE