Motion
705
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-3/4 in, Copper: 500 mcm Cutting Capacity, 25-1/2 in Overall Length
MI ITEM #05116329
MFR #705
Price$463.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 1-3/4 in, Copper: 500 mcm Cutting Capacity, 25-1/2 in Overall Length
MI ITEM #05116329
MFR #705

Mfr description
705 MANUAL HEAVY DUTY CABLE CUTTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$463.13/each

Specifications

Dimensions

  • Overall Length
    25-1/2 in
  • Weight
    5-1/2 lbs

Details

  • Application
    Aluminum, Communication Cable, Copper
  • Blade Finish
    Precision Ground
  • Body Material
    Fiberglass
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    Aluminum: 1000 mcm, Copper: 500 mcm, Communication Cable: 1-3/4 in
  • Cutting Capacity (Copper & Aluminum)
    Aluminum 1000 kcmil;Copper 500 kcmil
  • Cutting Capacity Kcmil
    Aluminum 1000 kcmil;Copper 500 kcmil
  • Description
    Heavy Duty Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310059233

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)