Motion
765
Wire Cutter - Communication Cable: 2-1/4 in Cutting Capacity, No Spring Return, 37 in Overall Length
Mi Item #05116337
MFR #765
Price$710.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Communication Cable: 2-1/4 in Cutting Capacity, No Spring Return, 37 in Overall Length
Mi Item #05116337
MFR #765

Mfr description
765 HEAVY-DUTY MANUAL COMMUNICATIONS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$710.81/each

Specifications

Dimensions

  • Overall Length
    37 in
  • Weight
    7.2 lbs

Details

  • Cutting Capacity
    Communication Cable: 2-1/4 in
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Rubber
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310060116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)