Specifications
Dimensions
- Overall Length21.06 in
Details
- Connector TypeAluminum Color-Coded Lugs & Connectors, Copper Color-Coded Lugs & Connectors
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge CapacityAluminum Color-Coded Lugs & Connectors: 750 kcmil, Copper Color-Coded Lugs & Connectors: 750 kcmil
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)