Motion
HK1230

GREENLEE
HK1230

Crimper, Overall Length: 20.4", Connector Type: Copper Color-Coded Lugs & Connectors
Mi Item #05116347
MFR #HK1230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
HK1230

Crimper, Overall Length: 20.4", Connector Type: Copper Color-Coded Lugs & Connectors
Mi Item #05116347
MFR #HK1230

Mfr description
HK1230 12-TONMANUAL HYDRAULIC CRIMPING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    20.4 in

Details

  • Connector Type
    Copper Color-Coded Lugs & Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Wire Gauge Capacity
    8 AWG to 750 kcmil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)