Motion
HK1240

GREENLEE
HK1240

Crimper, Overall Length: 21-3/4", Connector Type: Copper Color-Coded Lugs & Connectors
MI ITEM #05116348
MFR #HK1240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
HK1240

Crimper, Overall Length: 21-3/4", Connector Type: Copper Color-Coded Lugs & Connectors
MI ITEM #05116348
MFR #HK1240

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK1240 12-TON MANUAL HYDRAULIC CRIMPING

Specifications

  • Connector Type
    Copper Color-Coded Lugs & Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Overall Length
    21-3/4 in
  • Wire Gauge Capacity
    8 AWG to 750 kcmil
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought