Specifications
Dimensions
- Hole Diameter1-5/16 in
Details
- Cutting Capacity16 Gauge Steel
- Hole ShapeRound
- MaterialMetal
- Required Driver TypeHand Wrench, Hydraulic, Ratchet Wrench
- UPC_NO783310065876
- Workpiece MaterialAluminum, Fiber Glass, Plastic, Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)