Motion
06727
06727
MI ITEM #05116354
MFR #06727
Price$118.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
06727
MI ITEM #05116354
MFR #06727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.44/each

Specifications

Dimensions

  • Hole Diameter
    0.492 in

Details

  • Cutting Capacity
    16 Gauge Steel
  • Hole Shape
    Round
  • Required Driver Type
    Battery Powered, Hydraulic, Manual, Ratchet
  • Self Centering
    Not Self-Centering
  • UPC_NO
    783310067276
  • Workpiece Material
    Steel

Overview

Mfr description
06727 SLUG-BUSTER KNOCKOUT PUNCH UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought