Motion
7610SB

GREENLEE
7610SB

Punch Set or Kit - 4.544 in Maximum Punch Diameter
MI ITEM #05116376
MFR #7610SB
Price$5,767.50/kt
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
7610SB

Punch Set or Kit - 4.544 in Maximum Punch Diameter
MI ITEM #05116376
MFR #7610SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,767.50/kt

Specifications

Dimensions

  • Maximum Punch Diameter
    4.544 in
  • Minimum Punch Diameter
    0.885 in
  • Punch Diameter
    0.885 in, 1.115 in, 1.362 in, 1.701 in, 1.951 in, 2.416 in, 2.914 in, 3.539 in, 4.044 in, 4.544 in

Details

  • Includes
    Slug-Buster Punches and 2-1/2" through 4" Conduit Standard Round Punches
  • Non Sparking
    Not Non-Sparking
  • Number of Punches
    37
  • UPC_NO
    783310071747

Overview

Mfr description
7610SB SLUG-BUSTER RAM AND FOOT PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought