Motion
CMI-100

GREENLEE
CMI-100

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 1000 A AC current
MI ITEM #05116396
MFR #CMI-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
CMI-100

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 1000 A AC current
MI ITEM #05116396
MFR #CMI-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    600 V dc

Details

  • Best Dc Voltage Accuracy
    0.75 %
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    1000 A
  • Max Dc Current Measurement
    1000 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe, Probe Leads
  • Safety Category
    CAT III 600V

Overview

Mfr description
CMI-100 INDUSTRIAL CLAMP METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought