Motion
CMP-200

GREENLEE
CMP-200

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 2000 A AC current
MI ITEM #05116398
MFR #CMP-200
List Price$2,613.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
CMP-200

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 600 V dc Max, 600 V ac Max, 2000 A AC current
MI ITEM #05116398
MFR #CMP-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,613.00/each for your price

Overview

Mfr description
CMP-200 2000-AMP POWER CLAMP

Specifications

  • Display Type
    Digital
  • Probe Type
    Clamp-On Probe, Probe Leads
  • Maximum DC Voltage Measurement
    600 V dc
  • Max Dc Current Measurement
    2000 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Max Ac Current Measurement
    2000 A
  • Best Dc Voltage Accuracy
    1.5 %
  • Measurement Functions
    AC Current, AC Voltage, Apparent Power, DC Current, DC Voltage, Frequency, Power Factor, Reactive Power, True Power
  • Safety Category
    CAT III 600V
  • Power Source
    Battery
  • Housing Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought