Motion
CM-1500

GREENLEE
CM-1500

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 1000 V dc Max, 750 V ac Max, 1000 A AC current
Mi Item #05116420
MFR #CM-1500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
CM-1500

Digital Multimeter - Clamp-On Probe, Probe Leads, Digital Display, 1000 V dc Max, 750 V ac Max, 1000 A AC current
Mi Item #05116420
MFR #CM-1500

Mfr description
CM-1500 AC/DC CLAMP METER 1000 AMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    1000 V dc

Details

  • Best Dc Voltage Accuracy
    0.7 %
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    1000 A
  • Max Dc Current Measurement
    1000 A
  • Maximum AC Voltage Measurement
    750 V ac
  • Measurement Functions
    AC Current, AC Voltage, Continuity, DC Current, DC Voltage, Frequency, Resistance
  • Power Source
    Battery
  • Probe Type
    Clamp-On Probe, Probe Leads
  • Safety Category
    CAT III 750V ac/1000V dc, CAT IV 600V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)