1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
5760TD
Tool Cabinet - 1524 mm Wide, 762 mm Deep, 56.0000 in High, Green, Number of Shelves: 8
MI ITEM #
05116422
MFR #
5760TD
Price
$5,960.23
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Chests, Cabinets and Workbenches
GREENLEE 5760TD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
5760TD
Tool Cabinet - 1524 mm Wide, 762 mm Deep, 56.0000 in High, Green, Number of Shelves: 8
MI ITEM #
05116422
MFR #
5760TD
Mfr description
5760TD UTILITY CABINET 2 DOOR 56" BY 60"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,960
.23
/each
Add to Cart
Specifications
Dimensions
Depth
762 mm
Height
56.0000 in
Length
60 in
Weight
441 lbs
Width
1524 mm
Details
Color
Green
Manufacturer Upc Number
783310079699
Material
Steel
Number Of Shelves
8
UPC_NO
783310079699
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items