Motion
HK520
Gator Wire Cutter - Copper and Aluminum: 350 mcm, Guy Wire and Wire Rope: 1/2 in, Rebar: 1/2 in Cutting Capacity, 14-1/2 in Overall Length
Mi Item #05116423
MFR #HK520
Price$2,997.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gator Wire Cutter - Copper and Aluminum: 350 mcm, Guy Wire and Wire Rope: 1/2 in, Rebar: 1/2 in Cutting Capacity, 14-1/2 in Overall Length
Mi Item #05116423
MFR #HK520

Mfr description
HK520 HYDRAULIC ACSR CABLE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,997.83/each

Specifications

Dimensions

  • Length
    14.5000 in, 368 mm
  • Overall Length
    14-1/2 in
  • Single Part Length
    368 mm;14.5000 in
  • Tool Weight
    5.700 lbs, 2.600 kg
  • Weight
    5.7 lbs

Details

  • Application
    ACSR Cable, Ground Rod, Rebar, Soft Steel Bolts, Standard Guy Wire, Wire Rope
  • Cutter Type
    Hydraulic;ACSR
  • Cutting Capacity
    Copper and Aluminum: 350 mcm, Guy Wire and Wire Rope: 1/2 in, Rebar: 1/2 in
  • Cutting Capacity (Copper & Aluminum)
    336.400 KCMIL (MCM) ACSR
  • Cutting Capacity Hard Wire
    11/16 in (17 mm) Soft Steel Bolts
  • Cutting Capacity Kcmil
    336.400 Kcmil
  • Cutting Capacity Wire Rope
    19 mm;0.7500 in
  • Description
    Hydraulic ACSR Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310080312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)