Motion
DM-210A

GREENLEE
DM-210A

Digital Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 8 A AC current
Mi Item #05116446
MFR #DM-210A
Price$294.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DM-210A

Digital Multimeter - Probe Leads, Digital Display, 1000 V dc Max, 1000 V ac Max, 8 A AC current
Mi Item #05116446
MFR #DM-210A

Mfr description
DM-210A DIGITAL MULTIMETER WITH AUTO AND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.57/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    1000 V dc

Details

  • Best Dc Voltage Accuracy
    0.2 %
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    8 A
  • Max Dc Current Measurement
    8 A
  • Maximum AC Voltage Measurement
    1000 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Non-Contact Voltage Test, Resistance, Temperature
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT II 1000V, CAT III 600V, CAT IV 300V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)