Motion
DM-820A

GREENLEE
DM-820A

Digital Multimeter - Probe Leads, Digital Display, 999.9 V dc Max, 999.9 V ac Max, 10 A AC current
MI ITEM #05116449
MFR #DM-820A
Price$568.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
DM-820A

Digital Multimeter - Probe Leads, Digital Display, 999.9 V dc Max, 999.9 V ac Max, 10 A AC current
MI ITEM #05116449
MFR #DM-820A

Mfr description
DM-820A TRUE RMS DIGITAL MULTIMETER 1000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$568.61/each

Specifications

Dimensions

  • Maximum DC Voltage Measurement
    999.9 V dc

Details

  • Best Dc Voltage Accuracy
    0.06 %
  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    10 A
  • Max Dc Current Measurement
    10 A
  • Maximum AC Voltage Measurement
    999.9 V ac
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Conductance, Continuity, DC Current, DC Voltage, Diode, Frequency, Non-Contact Voltage Test, Resistance, Temperature
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT IV 1000V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)