Motion
GT-65
Non-Contact Voltage Tester - Non-Contact Voltage Tester, Light, Sound, CAT III 1000V, CAT IV 600V
MI ITEM #05116453
MFR #GT-65
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Contact Voltage Tester - Non-Contact Voltage Tester, Light, Sound, CAT III 1000V, CAT IV 600V
MI ITEM #05116453
MFR #GT-65

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GT-65 VOLTAGE TESTER

Specifications

  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light, Sound
  • Safety Category
    CAT III 1000V, CAT IV 600V
  • Min Voltage Measurement
    5 V dc, 9 V ac
  • Max Voltage Measurement
    1000 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought