Motion
353-618

GREENLEE
353-618

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 18, 6 in Long
MI ITEM #05116459
MFR #353-618
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
353-618

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 18, 6 in Long
MI ITEM #05116459
MFR #353-618

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
353-618 6" BY 3/4 METAL CUTTING

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Straight
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    18
  • Width
    3/4 in
  • Thickness
    0.35 in
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text