Motion
353-624

GREENLEE
353-624

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 24, 6 in Long
MI ITEM #05116460
MFR #353-624
List Price$35.63/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
353-624

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 24, 6 in Long
MI ITEM #05116460
MFR #353-624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.63/pk for your price

Overview

Mfr description
353-624 6" BY 3/4 METAL CUTTING

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Straight
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    24
  • Width
    3/4 in
  • Thickness
    0.35 in
  • Back Material
    Carbon Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought