1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GREENLEE
353-646
Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 6, 6 in Long
MI ITEM #
05116462
MFR #
353-646
List Price
$36.94
/pk
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Saw Blades
Reciprocating Saw Blades
GREENLEE 353-646
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GREENLEE
353-646
Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 6, 6 in Long
MI ITEM #
05116462
MFR #
353-646
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$36.94
/pk
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
353-646 6" BY 3/4 WOOD CUTTING
Specifications
Cutting Material
Bi-Metal
Shape Design
Straight
Length
6 in
Cutting Edge Type
Toothed
Tpi
6
Width
3/4 in
Thickness
1/2 in
Back Material
Carbon Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought