Motion
353-818

GREENLEE
353-818

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 18, 8 in Long
Mi Item #05116466
MFR #353-818
Price$45.17/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
353-818

Toothed Reciprocating Saw Blade - Bi-Metal, Straight, TPI: 18, 8 in Long
Mi Item #05116466
MFR #353-818

Mfr description
353-818 8" BY 3/4 METAL CUTTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.17/pk

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    1/2 in
  • Width
    3/4 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Shape Design
    Straight
  • Tpi
    18
  • UPC_NO
    783310099765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)