Motion
333-1224

GREENLEE
333-1224

Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 12 in Long
Mi Item #05116475
MFR #333-1224
Price$27.22/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
333-1224

Hand Hacksaw Blade - TPI: 24, Bi-Metal, Toothed, 12 in Long
Mi Item #05116475
MFR #333-1224

Mfr description
333-1224 BI-METAL HACKSAW BLADE 12" 24-T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.22/pk

Specifications

Dimensions

  • Length
    12 in

Details

  • Back Material
    Carbon Steel
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    333
  • Tpi
    24
  • UPC_NO
    783310100386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)